Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Flame Resistant Pants, 3XL 9 oz Nylon

  • Mfr # P12008

  • Zoro # G0695381


product price: $56.29
/ea

Key Features

Material Trade Name
Nylon
Fabric Weight
9 oz
Maximum Waist Size
54 in
Color
Tan
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12008
Zoro #
G0695381
UPC #
081138800366
Country of Origin
Viet Nam

Dimensions

Size
3XL
Maximum Waist Size
54 in
Fits Waist Size
52 in to 54 in
Rainwear Size
3XL
Thickness
12 mil
Minimum Waist Size
52 in

Details

Item
Flame Resistant Pants
Material Trade Name
Nylon
Fabric Weight
9 oz
Color
Tan
Gender
Unisex
Inseam
32 in
Standards
ASTM D6413
Liner Material
Nylon
Rainwear Color
Tan
Seam Style
Taped
Rainwear Closure Type
Elastic
Rainwear ANSI Class
Unrated
Rainwear Features
Chemical Resistant, Wind Resistant
Rainwear Style
Flame Resistant Rain Pants
Arc Flash PPE Category
0
Rainwear Ankle Style
Snap
Number of Pockets
0
Resists
Alcohols, And Certain Solvents, Animal Fats, Caustics, Certain Acids, Oils
ANSI Class
Unrated
Number of Outside Pockets
0
Lining Material
Nylon
Number of Inside Pockets
0
High-Visibility
No
Includes Lining
Yes
Features
Chemical Resistant, Wind-Resistant
Pass Through Pockets
0
Material Coating
Neoprene
Waist Closure
Elastic
Passes ASTM F6413 Flame Test
ASTM D6413
Ankle Type
Open

Description

ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 32 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size 3XL, Standards ASTM D6413, Thickness 12 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.