Unisex Pilot G2 Tall Rubber Boots, Steel Toe, 17 in Height, Black, M11/W13

  • Mfr # 31341

  • Zoro # G1944666


product price: $48.89
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31341
Zoro #
G1944666
UPC #
081138013865
Country of Origin
China

Dimensions

Size
M11/W13
Height
17 in
Footwear Width
W
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Features
Calf Relief Expansion Expands Up To 1 1/2 in For More Calf Comfort, Chemical Resistance To Certain Acids and Alkalies, Self-Cleaning Outsole
Footwear Application
Agriculture, Construction, Industry and Other General Purpose Applications
Puncture Resistant Insole
Yes
Standards
ASTM F2413
Insulated
No
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Ninety Degree Heel
Yes
Outsole Material
PVC
Shank Material
PVC
Midsole Material
Steel
Removable Insole
Yes
Electrical Hazard Rated
Yes
Waterproof Type
Seamless PVC Injection
Style Number
31341
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Pull-On
Static Dissipative
No
Outsole Technology
Self Cleaning Cleated Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.94, Dairy Tile (Oily): 0.36 Dairy Tile (Oily/Wet): 0.53, Dairy Tile (Wet): 0.75
Cold-Insulation Technology
Flexible Upper Material
Insole Material
EVA
Footwear Brand
Tingley
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 11 / Women's 13, Footwear Width W, Unisex, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.