5/8 in ID x 50 ft L MAXLite Water Hose, Rubber Tube, Red

  • Mfr # TI2596115

  • Zoro # G715138040


product price: $90.25
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Red
For Media Type
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI2596115
Zoro #
G715138040
UPC #
753678247108
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Red
Item
MAXLite Water Hose
For Media Type
Hot Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.