B & K PX00668GR2 0.75 x 0.5 x 0.75 in. Pex CR Tee

  • Mfr # TI612810

  • Zoro # G015761672


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI612810
Zoro #
G015761672
UPC #
654204830675
Country of Origin
China

Description

The NIBCO PEX poly tee is designed for use with NIBCO PEX in potable water and radiant heating systems. The poly tee is made of PPSU polyphenol sulfone and features PEX end connections. This fitting allows a connection to be made in a continuous line of pipe and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Features -The NIBCO PEX system requires fewer fittings than traditional rigid plumbing systems resulting in fewer potential leak paths -NIBCO PEX fittings are lightweight easy to install and maintenance-free -Joining can be accomplished with NIBCO copper crimp ring copper sleeves stainless steel sleeves or stainless steel clamps -NIBCO PEX tubing fittings valves and manifolds are designed to be used as a complete system and are backed by a NIBCO limited -Maximum service temperature 200°F Specifications - Dimension: 1.5in H x 5in W x 6in L - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.