Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Series Garment Steamer; Silver

  • Mfr # TI625700

  • Zoro # G303710559


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI625700
Zoro #
G303710559
UPC #
652513420730
Country of Origin
China

Description

The GS45-DJ Professional Garment Steamer features dual telescopic bar support for added stability and to protect against tilting. The powerful 1500 watt GS45-DJ has convenient power & steam setting pedals that are ergonomically located for easy access. The fashion forward GS45-DJ also contains patented features including a multifunctional hanger and a double insulated hose to maintain steam temperature and regulate hose surface heat. The GS45-DJ garment steamer also has an easy-to-fill removable translucent water tank with 1.8L capacity to provide continuous steam for up to 60 minutes and heats up in just 45 seconds. Included accessories: Mini ironing paddle, Pants press attachment, Hanger clips, Fabric brush

Features:
  • 1500 watts of powerful, continuous steam softens and straightens wrinkles on clothing, drapes, upholstery and more
  • 1.8 liter removable translucent water tank provides over 60 minutes of continuous steam
  • Built-in multi hanger; dual hanger levels for pants; fold down hanger bar for smaller garments; hanging clips & side hooks for additional garments
  • Convenient power & duo steam setting pedals ergonomically located for easy access
  • 4.6 ft. double insulated hose helps maintain steam temperature and regulate hose surface heat; 6.5 ft. retractable power cord for easy cord management
  • Color - Silver.
  • Dimension - 19.3 x 14 x 16.1 in.
  • Item weight - 11.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.