This item is Discontinued.

Tirak Electric Winch, 220V, 10A, 3.2 Motor HP 33779

Electric Winch, 220V, 10A, 3.2 Motor HP (Discontinued)

  • Mfr # 33779
  • Zoro # G1820703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33779
Zoro #
G1820703
UPC #
667143004588
Country of Origin
Germany

Dimensions

Overall Length
12 1/2 in
Control Pendant Cord Length
10 ft
Overall Width
14 7/64 in
Overall Height
25 19/64 in
Manufacturers Warranty Length
1 yr Limited
Controller Cord Length
10 ft
Mfr. Warranty Length
1 yr

Details

Electric Winch Item
Portable Electric Winch
Winch Type
Lifting, Pulling
Voltage Rating
220V
1st Layer Load Capacity
2,000 lb
Motor HP
3.2 hp
1st Layer Line Speed
35.0 fpm
Rope Material
Rope Not Included
Full Load Amps
10 A
Winch Gear Type
Grip Winch Single Drive Disc
No Load Line Speed
35.0 fpm
Free Spooling Clutch Type
None
Mechanical Brake
Yes
Pulley Block
No
Series
XE1020
Clutch Release
No
Item
Electric Winch
Operation
Lifting, Pulling
Maximum Current
10 A
Includes Brake
Brake Included
Motor Horsepower
3 1/4 hp
Product Type
Portable Electric Winch
Controls
Pendant
Included Components
Brake

Description

Electric Winch, 1st Layer Line Speed 35 fpm, 1st Layer Load Capacity 2,000 lb, Operating Voltage 220V AC, Motor Horsepower 3 1/4 hp, Maximum Current 10 A, Clutch Type No Clutch, Controls Pendant, Controller Cord Length 10 ft, Included Components Brake, Includes Brake Brake Included, Maximum Strap Length Not Applicable, Maximum Strap Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.