Titan
1/2" Drive Crowsfoot Wrench, Jumbo, Met, 1/2"Dr, 14 pcs, Metric, Open End
Mfr # 17299
Zoro # G7018090
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Drive Size 1/2"
- Socket Sizes 27mm, 29mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm, 42mm, 45mm, 46mm, 48mm, 50mm
- Number of Pieces 14
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- BLAIR EQUIPMENT CO ROTABROACH CUTTER 11/16" (BL11128-3)
- EAZYPOWER Countersink, 1/4", 1/4" Hex (30352)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- PROTO 3/8 in Drive Crowfoot Socket Wrench Set, SAE, Metric, 21 pcs, Open End, Chrome (J49000)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- KD TOOLS 3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome (81908)
- Titan Sockets & Ratchets