Shop All Airless Paint Sprayers
Titan
Airless Tip Guard, Thread Sz 7/8 In
Mfr # 0516711
Zoro # G2377444
original price:
$29.76
12% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reversible
- Color Red
- Max. Working Pressure 3,900 psi
- For Use With 0516719, Mfr. No. 0516717
- Thread Size 7/8 in
Product Information
- Brand Titan
- MFR # 0516711
- Zoro # G2377444
- UPC # 024964173891
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Thread Size | 7/8 in |
Details
Description
Airless Spray Gun Tip Guard, Thread Size 7/8 in, Color Red, Max. Working Pressure 3,900 psi, Features Reversible, For Use With 0516719, Mfr. No. 0516717
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Matte Tidal Pond, Matte, 12 oz (302597)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-6-1/2)
- PURDY PURDY 80325 2.5 In. Nylon Dale Angle Paint Brush (716341008703)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- TITAN Airless Paint Sprayer, 45/64 HP (0580008)
- TITAN Airless Paint Sprayer, 5/8 HP (0580009)
- TITAN Airless Spray Gun Tip, Sz 0.017 (0516704)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- MARCO Airless Paint Hose 1/4" x 50 ft. 5000 psi (2000020)
- EARLEX Airless Hose, 1/4 in Inside Dia., 25 ft. L (ONO374)
- GRACO Seal Liquid (206995)
- Titan Airless Paint Sprayers