1-3/8in Flat Washer - USS - 1-1/2in I.D. - .153/.213in Thick - Steel - Plain - Grade 2 - Pkg of 25
- Mfr # HLD22
- Zoro # G808417625
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLD22
- Zoro #
- G808417625
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Flat Washer
- Finish
- Plain
- System of Measurement
- Inch
Description
flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.