Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 100 PK
Mfr # ABX66040C
Zoro # G205999168
product price:Â $12.75
/pk 100, $0.13/ea
Sold in multiples of 3 for $38.25
Key Features
Bugle Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABX66040C
Zoro #
G205999168
UPC #
707022369954
Country of Origin
United States
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Description
6 X 1 1/4 PH BUGLE D/W SC BLACK PHOS COARSE PKG 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.