
Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive
Mfr # ABX66040C*
Zoro # G308418542
product price: $8.59
/ea
Sold in multiples of 4 for $34.36
Key Features
Bugle Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABX66040C*
Zoro #
G308418542
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Item
Drywall Screw
Description
#6 x 1-1/4 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 100 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.