Drywall Screw, #6 x 1-1/8 in, Steel, Bugle Head Phillips Drive

  • Mfr # ABX66036C

  • Zoro # G108418575


product price: $9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Bugle Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX66036C
Zoro #
G108418575
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-1/8 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Item
Drywall Screw

Description

#6 x 1-1/8 drywall screw - phillips bugle head - steel - black phosphate - sharp point - pkg of 100 coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.