Zoro Homepage

Drywall Screw, #6 x 1-7/8 in, Flat Head Phillips Drive

  • Mfr # ABY66060C

  • Zoro # G204995437


product price: $18.29
/ea
Sold in multiples of 2 for $36.58

Key Features

Flat Head
Phillips Drive
Drilling Tip
Screw Size
#6
Fastener Length
1-7/8 in
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABY66060C
Zoro #
G204995437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-7/8 in

Details

Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling

Description

#6 x 1-7/8" drywall screw - phillips bugle head - black phosphate - tek self-drilling pt - 100 pack self-drilling (tek) point drywall screws are used for thicker metal studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.