Zoro Homepage

Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive

  • Mfr # ABX88080#5

  • Zoro # G708418586


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Bugle Head
Phillips Drive
Screw Size
#8
Fastener Length
2-1/2 in
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX88080#5
Zoro #
G708418586
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

Head Type
Bugle
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw

Description

#8 x 2-1/2 drywall screw - phillips bugle head - black phosphate - sharp point - pkg of 5 lbs. coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.