
External Tooth Lock Washer, Steel, Zinc Plated Finish
Mfr # BGA22
Zoro # G808417588
product price: $14.59
/eaSold in multiples of 4 for $58.36
Key Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGA22
Zoro #
G808417588
UPC #
-
Country of Origin
China
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
#2 external tooth lock washer - .089 i.d. - .01 thick - steel - zinc - grade 2 - pkg of 100 external tooth lock washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.