Flat & Split Lock Washer Washer Assortment, Steel, Zinc Plated Finish, 280 PCS

  • Mfr # TFP12CCTBC280

  • Zoro # G305741476


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Type
Flat & Split Lock Washer
Number of Pieces
280
Includes
(50) 1/4 in SAE Flat Washers, (35) 5/16 in SAE Flat Washers, (25) 3/8 in SAE Flat Washers, (15) 7/16 in SAE Flat Washers, (10) 1/2 in SAE Flat Washers, (5) 5/8 in SAE Flat Washers, (50) 1/4 in Split Lock Washers, (35) 5/16 in Split Lock Washers, (25) 3/8 in Split Lock Washer, (15) 7/16 in Split Lock Washers, (10) 1/2 in Split Lock Washers, (5) 5/8 in Split Lock Washers
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP12CCTBC280
Zoro #
G305741476
UPC #
-
Country of Origin
United States

Dimensions

Number of Sizes
12

Details

Item
Washer Assortment
Type
Flat & Split Lock Washer
Number of Pieces
280
Includes
(50) 1/4 in SAE Flat Washers, (35) 5/16 in SAE Flat Washers, (25) 3/8 in SAE Flat Washers, (15) 7/16 in SAE Flat Washers, (10) 1/2 in SAE Flat Washers, (5) 5/8 in SAE Flat Washers, (50) 1/4 in Split Lock Washers, (35) 5/16 in Split Lock Washers, (25) 3/8 in Split Lock Washer, (15) 7/16 in Split Lock Washers, (10) 1/2 in Split Lock Washers, (5) 5/8 in Split Lock Washers
Material
Steel
Finish
Zinc Plated

Description

280 piece flat & split lock washer assortment - 1/4" to 5/8" - grade 2 - sae - zinc plated contents: 1/4 flat washer - zinc plated - sae (50) 5/16 flat washer - zinc plated - sae (35) 3/8 flat washer - zinc plated - sae (25) 7/16 flat washer - zinc plated - sae (15) 1/2 flat washer - zinc plated - sae (10) 5/8 flat washer - zinc plated - sae (5) 1/4 split lock washer - zinc plated (50) 5/16 split lock washer - zinc plated (35) 3/8 split lock washer - zinc plated (25) 7/16 split lock washer - zinc plated (15) 1/2 split lock washer - zinc plated (10) 5/8 split lock washer - zinc plated (5)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.