Flat Washer, , Steel Zinc Plated Finish, 100 PK

  • Mfr # CCT03

  • Zoro # G405741529


product price: $6.35
/pk 100, $0.06/ea
Sold in multiples of 8 for $50.80

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Inside Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT03
Zoro #
G405741529
UPC #
707022342407
Country of Origin
United States

Dimensions

Inside Diameter
7/32 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

STANDARD FLAT WASHERS ARE DESIGNED TO SPREAD THE BEARING LOAD OF A SCREWED FASTENER OVER A WIDER SURFACE TO PREVENT TEARING THROUGH MATERIALS. STANDARD FLAT WASHERS MAY BE USED WHEN THE HOLE IS A LARGER DIAMETER THAN THE FIXING NUT, AND ARE COMMONLY USED IN CONSTRUCTION OF DECKS, FENCE BUILDING, AND MORE. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.