Flat Washer, , Steel Zinc Plated Finish, 100 PK

  • Mfr # CCT88

  • Zoro # G305741506


product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 8 for $49.20

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Inside Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCT88
Zoro #
G305741506
UPC #
707022342414
Country of Origin
United States

Dimensions

Inside Diameter
3/16 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

STANDARD FLAT WASHERS ARE DESIGNED TO SPREAD THE BEARING LOAD OF A SCREWED FASTENER OVER A WIDER SURFACE TO PREVENT TEARING THROUGH MATERIALS. STANDARD FLAT WASHERS MAY BE USED WHEN THE HOLE IS A LARGER DIAMETER THAN THE FIXING NUT, AND ARE COMMONLY USED IN CONSTRUCTION OF DECKS, FENCE BUILDING, AND MORE. HARDWARE IS CONSTRUCTED OF HIGH QUALITY STEEL FOR LONG LASTING DURABILITY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.