Shop TITAN FASTENERS
See all product information
Create Account
M4 x 0.7 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
- Mfr # CFC04012
- Zoro # G008426717
product price:Â
$
27.39
/ea
Sold in multiples of 2 for $54.78
Key Features
Flat Head
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFC04012
- Zoro #
- G008426717
- UPC #
- -
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Head Type
- Flat
- Thread Style
- Fully Threaded
Description
flat head socket cap screws are used for flush mounting of sections, usually where one part slides over another part or one part is mounted on another. Flat head screws are limited by configuration in their tensile strength capability.