Shop TITAN FASTENERS
See all product information
Create Account
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
- Mfr # FRA21032
- Zoro # G605106661
product price:Â
$
26.65
/pk of 100, $0.27/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#12
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRA21032
- Zoro #
- G605106661
- UPC #
- 707022342865
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 1 in
Description
PHILLIPS PAN HEAD SELF TAPPING SHEET METAL SCREWS FEATURE LARGE THREADS FOR VERSATILITY, AND ARE USED TO SECURELY ATTACH METAL, WOOD, FIBERGLASS, AND PLASTIC. PHILLIPS PAN HEAD SELF TAPPING SHEET METAL SCREWS PROVIDE A COMMON STYLE THAT CAN BE SUBSTITUTED IN MOST APPLICATIONS FOR ROUND, TRUSS OR BINDING HEADS.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.