Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK

  • Mfr # BWC08

  • Zoro # G605741480


product price:  $17.29
/pk 100, $0.17/ea
Sold in multiples of 2 for $34.58

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M8
Standards
DIN 127B
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWC08
Zoro #
G605741480
UPC #
32279819
Country of Origin
India

Dimensions

For Screw Size
M8

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 127B
System of Measurement
Metric

Description

SPLIT LOCK WASHERS PLACE TENSION AGAINST A NUT AFTER TIGHTENING, TO HELP PREVENT LOOSENING CAUSED BY VIBRATION AND CORROSION. HARDWARE IS MADE WITH DURABLE STEEL FOR LONG LASTING RELIABILITY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.