Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # HHA44016
- Zoro # G005106650
product price:Â
$
7.15
/pk of 100, $0.07/ea
Sold in multiples of 5Â pks for
$35.75
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#4
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HHA44016
- Zoro #
- G005106650
- UPC #
- 707022342469
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Dimensions
- Screw Size
- #4
- Fastener Length
- 1/2 in
Description
PHILLIPS FLAT HEAD WOOD SCREWS PRODUCE A MATING THREAD WHEN ASSEMBLED INTO WOOD OR OTHER RESILIENT MATERIALS. PHILLIPS FLAT HEAD WOOD SCREWS ARE USED WHEN PROTRUSION OF THE FASTENER ABOVE THE MATING SURFACE IS UNACCEPTABLE FOR LONG LASTING DURABILITY AND SMOOTH SURFACE.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.