Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Capacitor, 440V

  • Mfr # PRCFD404A

  • Zoro # G603431796


product price: $17.15
/ea

Key Features

Voltage
440V
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 11/32 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRCFD404A
Zoro #
G603431796
UPC #
840899110479
Country of Origin
United States

Dimensions

Overall Height
4 11/32 in
Overall Width
2 in
Overall Depth
2 in
Case Height
3 27/32 in
Diameter
2 in

Details

Voltage
440V
Microfarad Rating
40/4
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Number of Pieces
1
Item
Motor Dual Run Capacitor
Terminal Designations
Standard
For Use With
Motor
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Includes
USA Made Round Motor Dual Run Capacitor
Frequency
50/60 Hz
EIA UL Base
A

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 40/4 MFD, Overall Height 4 11/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.