Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Dual Run Capacitor, 440V

  • Mfr # PRCFD4510A

  • Zoro # G003431822


product price: $25.19
/ea

Key Features

Voltage
440V
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 11/32 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCFD4510A
Zoro #
G003431822
UPC #
840899102894
Country of Origin
United States

Dimensions

Overall Height
4 11/32 in
Overall Width
2 in
Case Height
3 27/32 in
Diameter
2 in
Overall Depth
2 in

Details

Voltage
440V
Microfarad Rating
45/10
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
For Use With
Motor
Terminal Designations
Standard
Number of Pieces
1
Frequency
50/60 Hz
Includes
USA Made Round Motor Dual Run Capacitor
Item
Motor Dual Run Capacitor
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
EIA UL Base
A

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 45/10 MFD, Overall Height 4 11/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.