Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 12.5 MFD, 440V, Oval

  • Mfr # POCF12.5A

  • Zoro # G6073882


product price: $9.19
/ea

Key Features

Motor Capacitor Type
Motor Run Capacitor
Capacitor Shape
Oval
Overall Height
3 3/8 in
Overall Width
2 in
Case Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POCF12.5A
Zoro #
G6073882
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Overall Width
2 in
Overall Depth
1 1/4 in
Case Height
2 7/8 in
Terminal Tab Width
1/4 in

Details

Motor Capacitor Type
Motor Run Capacitor
Microfarad Rating
12.5
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Run Capacitor
Cover Material
Steel
Hz
60/50
Standards
cUL, EIA-456-A, IEC 60252, UL
EIA UL Base
A
For Use With
Electric Motors
Voltage
440/370V AC
EIA Tolerance Code
A
Terminal Gender
Male
Connection Type
Quick Connect
Number of Pieces
1
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Number of Terminals
2
Frequency
60/50 Hz
Capacitor Voltage (Merch)
440V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 12.5 MFD, Overall Height 3 3/8 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.