Zoro Homepage

Motor Run Capacitor, 370V AC

  • Mfr # PRC5A

  • Zoro # G203527974


product price: $5.79
/ea

Key Features

Capacitor Shape
Round
Overall Height
2 7/8 in
Overall Width
1 3/4 in
Case Material
Aluminum
Terminal Designations
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRC5A
Zoro #
G203527974
UPC #
840899102160
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Overall Width
1 3/4 in
Overall Depth
1 3/4 in
Case Height
2 3/8 in
Diameter
1 3/4 in

Details

Microfarad Rating
5
Capacitor Voltage
370V AC
Capacitor Shape
Round
Case Material
Aluminum
Terminal Designations
Standard
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C
Number of Pieces
1
Item
Motor Run Capacitor
For Use With
Motor
Frequency
50/60 Hz
EIA UL Base
A
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Includes
USA Made Round Motor Run Capacitor
Voltage
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 5 MFD, Overall Height Not Applicable, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.