Motor Run Capacitor, 440/370V AC
Mfr # PRCF75A
Zoro # G203431844
product price: $29.29
/eaKey Features
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
5 1/4 in
Overall Width
2 in
Case Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRCF75A
Zoro #
G203431844
UPC #
840899124896
Country of Origin
United States
Dimensions
Overall Height
5 1/4 in
Overall Width
2 in
Case Height
4 3/4 in
Diameter
2 in
Overall Depth
2 in
Details
Microfarad Rating
75
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
Terminal Designations
Standard
Voltage
440V AC
EIA UL Base
A
Number of Pieces
1
Includes
USA Made Round Motor Run Capacitor
Item
Motor Run Capacitor
For Use With
Motor
Frequency
50/60 Hz
Min. Temperature
-40 Degrees C
Max. Temperature
70 Degrees C
Standards
cUL, EIA-456-A, IEC 60252, RoHS Compliant, UL, UL 801
Product Type
Motor Run Capacitor
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440/370V AC, Microfarad Rating 75 MFD, Overall Height 5 1/4 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.