Titan
Hose Grip Pliers, Medium, 11"
- Zoro #: G7018431
- Mfr #: 60777
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 11"
- Item: Hose Grip Pliers,Medium,11"
$9.43
Subtotal: $9.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Titan #60777 Specifications
- Zoro #: G7018431
- Mfr #: 60777
- UPC #: 00802090607776
- Overall Length: 11"
- Item: Hose Grip Pliers,Medium,11"
- Country of Origin (subject to change): India
Description
Hose Grip Pliers,Medium,11 In.
Reviews of Titan #60777
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TITAN Lock Ring Pliers 51901
- TITAN Mig Wire Utility Pliers 11448
- TITAN Hose Grip Pliers, Large, 11" 60778
- TITAN Tubing Bender Pliers, 3/16-3/8" 11488
- TITAN PLIERS 5" CURVED LOCKING CLAMP TL15026
- TITAN Snap Ring Pliers, Convertible 18400
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips 19
- TENG TOOLS 408 8" Sheet Metal Power Grip Pliers 408
- MILWAUKEE TOOL 7" TORQUE LOCK Curved Jaw Locking Pliers 48-22-3407
- KNIPEX Internal Precision Snap Ring Plier, 100mm 4831J3
- STEEL GRIP GROOVE JOINT PLIER 10""SG 2262046
- Titan Locking Pliers