Grade 8, Hex Head Cap Screw, Steel, 2 in L

  • Mfr # T716142YZ8

  • Zoro # G109152522


product price:  $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T716142YZ8
Zoro #
G109152522
UPC #
675283498969
Country of Origin
United States

Dimensions

Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.