Shop All Automotive Stands
Titan
Jack Stands, 22 Ton Cap, PR
Mfr # 14400
Zoro # G4875622
product price: $334.99
/pr
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 22 ton
- Lifting Height Min. (In.) 13 in
- Lifting Height Max. (In.) 19 9/10 in
- Base Size (In.) 11 x 11
- Locking Mechanism Pin
Product Information
- Brand Titan
- MFR # 14400
- Zoro # G4875622
- UPC # 816904021733
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 13 in |
Lifting Height Max. (In.) | 19 9/10 in |
Base Size (In.) | 11 x 11 |
Saddle Size (In.) | 3 x 3-1/2 |
Saddle Length | 3 1/2 in |
Maximum Extended Height | 19 7/8 in |
Base Length | 11 in |
Base Width | 11 in |
Saddle Width | 3 in |
Minimum Height | 9 1/2 in |
Details
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 44 ton, Minimum Height 9 1/2 in, Maximum Extended Height 19 7/8 in, Base Material Steel, Saddle Shape Flat, Saddle Length 3 1/2 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Base Length 11 in, Base Material Finish Powder Coated, Base Width 11 in, Features Heavy Gauge, Prevent Distortion, Prevent Twisting, Includes (2) Jack Stands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- DELPHI Ignition Coil, CE20003 (CE20003)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly - 1.56 x 6.5 Inch Long (B2575)
- AUTO VENTSHADE BULLET HOOD SCOOP (80012)
- TITAN Outrigger Pad, 18 x 18 x 1 In. (14472)
- TITAN Outrigger Pad, 12 x 12 x 1 In. (14464)
- TITAN Outrigger Pad, 12 x 12 x 1-1/2 In. (14465)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- WESTWARD Vehicle Stand, 6 Tons per Pair (13X035)
- VESTIL Mechanical Machinery Jack, 3 Ton (MMJ-6)
- Titan Automotive Stands