Zoro Homepage

Titan X Series Gas Powered Post Driver with Honda Engine - Postmaster+ Post Certified

  • Mfr # PGD3200XPM

  • Zoro # G113063012


product price: $2,470.99
/ea
Free Shipping & Returns

Key Features

Type
Trigger Throttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGD3200XPM
Zoro #
G113063012
UPC #
850004201718
Country of Origin
United States

Details

Type
Trigger Throttle

Description

A powerful and portable commercial duty post driver. Powered by a Honda GX35 1.3hp, 4-stroke engine. The heavy-duty threaded, slotted steel barrel accommodates Post Master Plus Post, pipe, rod and stakes up to 3.125in diameter. Spin barrel cap offers quick OFF/ON for secure adapter sleeve changes. Included is a Post Master Plus drive cap and 2.5in solid industrial grade, poly adapter sleeve. Additional adapter sleeves are available in 0.5in, 0.75in, 1in, 1.75in,2in & 2.25in sizes. For optimal performance choose the correct sleeve based on size of post, pipe, rod or stake you will be driving. No fuel mixture is required. Use premium gas for superior performance. This post driver is 100% self-contained, easy to lift, move, and carry. No hoses or compressors are required. Drives posts in half the time with less physical effort than with a manual driver. Comes complete with a sturdy, poly carrying case, engine oil, extra lube, Post Master drive cap, 2.5in adapter sleeve; and a tool kit.


  • Self-contained, powerful and portable
  • Heavy duty threaded barrel , slotted for Postmaster Plus
  • X Series allows customized handle kits
  • Comes with Postmaster plus drive cap

Restrictions

Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.