Zoro Homepage

Motor Dual Run Cap, 40/5 MFD, 370-440V

  • Mfr # TRCFD405

  • Zoro # G4547295


product price: $9.35
/ea

Key Features

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
40/5
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCFD405
Zoro #
G4547295
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 9/16 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Diameter
2 3/8 in
Case Height
3 9/16 in
Terminal Tab Width
1/4 in

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 40/5 MFD, Overall Height 3 9/16 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.