Zoro Homepage

Motor Dual Run Capacitor, 440V

  • Mfr # TRCFD603

  • Zoro # G403431842


product price: $13.49
/ea

Key Features

Voltage
440V
Microfarad Rating
60/3
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Overall Height
4 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRCFD603
Zoro #
G403431842
UPC #
840899104713
Country of Origin
United States

Dimensions

Overall Height
4 27/32 in
Overall Width
2 1/2 in
Case Height
4 11/32 in
Diameter
2 1/2 in
Overall Depth
2 1/2 in

Details

Voltage
440V
Microfarad Rating
60/3
Capacitor Voltage
440/370V AC
Capacitor Shape
Round
Case Material
Aluminum
For Use With
Motor
Terminal Designations
Standard
Item
Motor Dual Run Capacitor
Number of Pieces
1
Includes
Round Motor Dual Run Capacitor
EIA UL Base
A
Frequency
50/60 Hz
Standards
EIA-456-A, IEC 60252-1:2001
Max. Temperature
70 Degrees C
Min. Temperature
-40 Degrees C

Description

Motor Dual Run Capacitor, Dual Run Capacitor, Round, 440/370V AC, Microfarad Rating 60/3 MFD, Overall Height 4 27/32 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.