Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Run Capacitor, 440/370V AC

  • Mfr # TOCF65

  • Zoro # G901704783


product price: $12.95
/ea

Key Features

Microfarad Rating
65
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Overall Height
4 15/32 in
Overall Width
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOCF65
Zoro #
G901704783
UPC #
840899103600
Country of Origin
United States

Dimensions

Overall Height
4 15/32 in
Overall Width
3 17/32 in
Case Height
3 31/32 in
Overall Depth
1 7/8 in

Details

Microfarad Rating
65
Capacitor Voltage
440/370V AC
Capacitor Shape
Oval
Case Material
Aluminum
Standards
EIA-456-A, IEC 60252-1:2001
Includes
Oval Motor Run Capacitor
For Use With
Motor
EIA UL Base
A
Item
Motor Run Capacitor
Frequency
50/60 Hz
Min. Temperature
-40 Degrees C
Voltage
440V
Terminal Designations
Standard
Max. Temperature
70 Degrees C
Number of Pieces
1
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, Oval, 440/370V AC, Microfarad Rating 65 MFD, Overall Height 4 1/2 in, Case Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.