Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Flexible Pin Stream Spot Spray Extension

  • Mfr # 19494

  • Zoro # G716035881


product price: $15.49
/ea

Key Features

Height (In.)
0.6 in
Canister Material
Copper, plastic
Features
Flexible PTFE, 12 inch long pin stream extension for use in tight or hard-to-reach areas.
Width
3 in
Includes
12 inch pin stream extension, Two washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19494
Zoro #
G716035881
UPC #
802090194948
Country of Origin
China

Dimensions

Height (In.)
0.6 in
Width
3 in
Length
13.5 in

Details

Canister Material
Copper, plastic
Features
Flexible PTFE, 12 inch long pin stream extension for use in tight or hard-to-reach areas.
Includes
12 inch pin stream extension, Two washers
Cleaner Container Type
Non-Aerosol
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421

Description

The Vaper 12 inch Flexible Pin Stream Spot Sprayer Extension gives the user the ability to spray in tight or hard to reach areas. This flexible PTFE extension delivers a pin stream for 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425.


  • Flexible PTFE, 12 inch long pin stream extension for use in tight or hard-to-reach areas.
  • Add-on for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.