Zoro Homepage

2-Piece Spot Spray Non-Aerosol Sprayer Set

  • Mfr # 19421

  • Zoro # G216035879


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
32 oz
Height (In.)
6 in
Width
12.6 in
Cleaner Container Type
Non-Aerosol
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19421
Zoro #
G216035879
UPC #
802090194214
Country of Origin
China

Dimensions

Height (In.)
6 in
Width
12.6 in
Length
4.5 in

Details

Capacity (Oz.)
32 oz
Cleaner Container Type
Non-Aerosol
Includes
Two Complete Spot Spray sets; Canister, Pin stream Nozzle, Spray Nozzle, Head Washer, Valve Seat Adaptor, Inner Washer, Valve, Valve Spring, Black Cap, Filler Valve (Assembled together with filler cap assembly), Filler Cap Assembly, Cap Gasket, Sealing Washer, Guiding Nut, Trigger, Cotter Pin (Diameter 1.6 mm, Length 12 mm), and a Trigger Liner
For Use With
Bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
Canister Material
Tank: iron | Nozzle: copper
Features
Eco-friendly, eliminates dangerous and harmful propellants; 80-150 PSI operating pressure; Sprays up to 5 feet out (depending on the air pressure); 32 fluid ounces capacity.
Color
Red & Blue Pack

Description

The Vaper Non-Aerosol Spot Sprayer provides a consistent spray of various bulk chemicals while eliminating the dangerous and harmful propellants, making it eco-friendly. This refillable sprayer holds up to 32 fluid ounces of liquid and has an operating pressure range of 80 to 150 PSI. Replacement components are available, #19420. This sprayer is best used or bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do NOT use with flammable propellants, paint products, acid solutions, or water based liquids. Pack of two sprayers, Red and Blue.


  • Best used for bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
  • Eco-friendly, eliminates dangerous and harmful propellants
  • 80-150 PSI operating pressure
  • Sprays up to 5 feet out (depending on the air pressure).
  • Holds up to 32 fluid ounces
  • These sprayers are refillable; replacement kit #19420
  • Twin Pack of Red (#19419) and Blue (#19424) canisters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.