Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Pin Stream Spot Spray Extension

  • Mfr # 19493

  • Zoro # G616035875


product price: $12.89
/ea

Key Features

Height (In.)
0.5 in
Features
Rigid, straight, 6 inch long pin stream extension for use in tight or hard-to-reach areas.
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Cleaner Container Type
Non-Aerosol
Canister Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19493
Zoro #
G616035875
UPC #
802090194931
Country of Origin
China

Dimensions

Height (In.)
0.5 in
Width
3 in
Length
8 in

Details

Features
Rigid, straight, 6 inch long pin stream extension for use in tight or hard-to-reach areas.
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Cleaner Container Type
Non-Aerosol
Canister Material
Copper
Includes
6 inch pin stream Extension, Washer

Description

The Vaper 6 inch Pin Stream Spot Sprayer Extension gives the user the ability to spray in tight or hard to reach areas. This rigid, straight extension delivers a pin stream for 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425.


  • Rigid, straight, 6 inch long pin stream extension for use in tight or hard-to-reach areas.
  • Add-on for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.