Zoro Homepage

Adjustable Spot Spray Nozzle

  • Mfr # 19492

  • Zoro # G416035884


product price: $12.29
/ea

Key Features

Height (In.)
0.5 in
Features
Adjustable nozzle with a range of pin stream to extra fine mist, adjusting by fingertip.
Length
4.7 in
Cleaner Container Type
Non-Aerosol
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19492
Zoro #
G416035884
UPC #
802090194924
Country of Origin
China

Dimensions

Height (In.)
0.5 in
Length
4.7 in
Width
3.2 in

Details

Features
Adjustable nozzle with a range of pin stream to extra fine mist, adjusting by fingertip.
Cleaner Container Type
Non-Aerosol
For Use With
Direct Replacement Nozzle for Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421. Do not use with materials harmful to plastics.
Includes
Adjustable Stream Nozzle, Plastic Spray Pin, Washer
Canister Material
Copper

Description

The Vaper Adjustable Spot Sprayer Nozzle changes the spray pattern from a pin stream to an extra fine mist with your fingertip. This nozzle fits on the 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425. Warning: This nozzle should NOT be used with materials harmful to plastics.


  • Adjustable nozzle with a range of pin stream to extra fine mist, adjusting by fingertip.
  • Direct replacement for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425
  • Do NOT use with materials harmful to plastics.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.