Zoro Homepage

Heavy Density Spot Spray Nozzle Kit

  • Mfr # 19490

  • Zoro # G316035878


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Height (In.)
0.5 in
Length
4.7 in
Canister Material
Copper
Width
3.2 in
Features
Heavy Spray density for broader or heavier coverage; Solid Cone pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19490
Zoro #
G316035878
UPC #
802090194900
Country of Origin
China

Dimensions

Height (In.)
0.5 in
Length
4.7 in
Width
3.2 in

Details

Canister Material
Copper
Features
Heavy Spray density for broader or heavier coverage; Solid Cone pattern
For Use With
Degreaser, whitewall tire cleaner, protectant, machinery cleaner, etc. Direct Replacement Nozzle for Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Includes
Heavy Duty Nozzle, Spiral Spray Pin, Washer
Cleaner Container Type
Non-Aerosol

Description

The Vaper Heavy Density Spot Sprayer Nozzle Kit is a direct replacement for the 32 ounce Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425. This nozzle provides a heavy density solid cone spray and is perfect for liquids such as degreaser, whitewall tire cleaner, protectant, and machinery cleaner.


  • For use with degreaser, whitewall tire cleaner, protectant, machinery cleaner, etc.
  • Heavy Spray density for broader or heavier coverage
  • Solid cone spray pattern
  • Direct replacement for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.