Zoro Homepage

Spot Spray Filling Cap

  • Mfr # 19487

  • Zoro # G916035889


product price: $9.49
/ea

Key Features

Height (In.)
3 in
Cleaner Container Type
Non-Aerosol
Width
4.8 in
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19487
Zoro #
G916035889
UPC #
802090194870
Country of Origin
China

Dimensions

Height (In.)
3 in
Width
4.8 in
Length
1.1 in

Details

Cleaner Container Type
Non-Aerosol
For Use With
Non-aerosol spot sprayers: 14919, 19422, 19423, 19424, 19425, 19421
Includes
Filler valve assembled with black filler cap, Filler cap assembly with pin (thread size 5/8"-18 UNF), filler cap gasket
Canister Material
Copper
Features
Allows for a faster, more efficient filling

Description

The Vaper Spot Sprayer Filler Cap is engineered for the Non-Aerosol Spot Sprayer to provide a faster and more efficient filling. These caps are great for uses where precise pressure control is not critical, such as basic cleaning or gardening. The thread size of the filler cap with pin is 5/8"-18 UNF. This cap fits with #19419, 19421, 19422, 19423, 19424, and 19425.


  • Allows for a faster, more efficient filling
  • Needs less maintenance than the valve cap
  • for Vaper Non-Aerosol Spot Sprayers #19419, 19421, 19422, 19423, 19424, and 19425

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.