Zoro Homepage

Spot Spray Non-Aerosol Sprayer-Black

  • Mfr # 19422

  • Zoro # G416035877


product price: $61.59
/ea

Key Features

Capacity (Oz.)
32 oz
Height (In.)
9 in
Includes
Features
Eco-friendly, eliminates dangerous and harmful propellants; 80-150 PSI operating pressure; Sprays up to 5 feet out (depending on the air pressure); 32 fluid ounces capacity.
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19422
Zoro #
G416035877
UPC #
802090194221
Country of Origin
China

Dimensions

Height (In.)
9 in
Width
7 in
Length
4.3 in

Details

Capacity (Oz.)
32 oz
Includes
Features
Eco-friendly, eliminates dangerous and harmful propellants; 80-150 PSI operating pressure; Sprays up to 5 feet out (depending on the air pressure); 32 fluid ounces capacity.
Cleaner Container Type
Non-Aerosol
Canister Material
Tank: iron | Nozzle: copper
For Use With
Bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
Color
Black

Description

The Vaper Non-Aerosol Spot Sprayer provides a consistent spray of various bulk chemicals while eliminating the dangerous and harmful propellants, making it eco-friendly. This refillable sprayer holds up to 32 fluid ounces of liquid and has an operating pressure range of 80 to 150 PSI. Replacement components are available, #19420. This sprayer is best used or bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do NOT use with flammable propellants, paint products, acid solutions, or water based liquids.


  • Best used for bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
  • Eco-friendly, eliminates dangerous and harmful propellants
  • 80-150 PSI operating pressure
  • Sprays up to 5 feet out (depending on the air pressure).
  • Holds up to 32 fluid ounces
  • This sprayer is refillable; replacement kit #19420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.