Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Spray Non-Aerosol Sprayer-Green

  • Mfr # 19425

  • Zoro # G016035888


product price: $61.59
/ea

Key Features

Capacity (Oz.)
32 oz
Height (In.)
9 in
Canister Material
Tank: iron | Nozzle: copper
Length
4.3 in
Features
Eco-friendly, eliminates dangerous and harmful propellants; 80-150 PSI operating pressure; Sprays up to 5 feet out (depending on the air pressure); 32 fluid ounces capacity.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19425
Zoro #
G016035888
UPC #
802090194252
Country of Origin
China

Dimensions

Height (In.)
9 in
Length
4.3 in
Width
7 in

Details

Capacity (Oz.)
32 oz
Canister Material
Tank: iron | Nozzle: copper
Features
Eco-friendly, eliminates dangerous and harmful propellants; 80-150 PSI operating pressure; Sprays up to 5 feet out (depending on the air pressure); 32 fluid ounces capacity.
Includes
Complete Spot Spray set; Canister, Pin stream Nozzle, Spray Nozzle, Head Washer, Valve Seat Adaptor, Inner Washer, Valve, Valve Spring, Black Cap, Filler Valve (Assembled together with filler cap assembly), Filler Cap Assembly, Cap Gasket, Sealing Washer, Guiding Nut, Trigger, Cotter Pin (Diameter 1.6 mm, Length 12 mm), and a Trigger Liner
Cleaner Container Type
Non-Aerosol
For Use With
Bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
Color
Green

Description

The Vaper Non-Aerosol Spot Sprayer provides a consistent spray of various bulk chemicals while eliminating the dangerous and harmful propellants, making it eco-friendly. This refillable sprayer holds up to 32 fluid ounces of liquid and has an operating pressure range of 80 to 150 PSI. Replacement components are available, #19420. This sprayer is best used or bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do NOT use with flammable propellants, paint products, acid solutions, or water based liquids.


  • Best used for bulk chemicals such as acetone, thinner, solvents, penetrating oils, degreasers, lubricants, and cleaners. Do not use with flammable propellants, paint products, acid solutions, or water based liquids
  • Eco-friendly, eliminates dangerous and harmful propellants
  • 80-150 PSI operating pressure
  • Sprays up to 5 feet out (depending on the air pressure).
  • Holds up to 32 fluid ounces
  • This sprayer is refillable; replacement kit #19420

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.