Shop TITAN RAMPS
See all product information
Create Account
Crgo Bskt, Stl, 12-1/2"H, 26-3/4"L, 40-1/4"W
- Mfr # 332010
- Zoro # G424883347
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rear Cargo Basket
Compatible Product Type
Universal
Compatible Manufacturer Number
Universal
Overall Height
12 1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332010
- Zoro #
- G424883347
- UPC #
- 847821032113
- Country of Origin
- China
- Item
- Rear Cargo Basket
- Product Type
- Rear Cargo Basket
- Compatible Product Type
- Universal
- Compatible Manufacturer Number
- Universal
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 12 1/2 in
- Overall Width
- 40 1/4 in
- Overall Length
- 26 3/4 in
- Length
- 26 3/4 in
Description
Rear Cargo Basket, Product Type Rear Cargo Basket, Material Steel, Overall Length 26 3/4 in, Overall Width 40 1/4 in, Overall Height 12 1/2 in, Compatible Product Type Universal, Compatible with Grainger Part Number Universal, Compatible Manufacturer Number Universal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.