Shop TITAN RAMPS
See all product information
Create Account
RearCargoBasket, Steel, 6-1/4"H, 29"L, 41"W
- Mfr # 332030
- Zoro # G824881646
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rear Cargo Basket
Overall Height
6 1/4 in
Compatible Manufacturer Number
Universal
Overall Length
29 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332030
- Zoro #
- G824881646
- UPC #
- 847821032144
- Country of Origin
- China
- Item
- Rear Cargo Basket
- Product Type
- Rear Cargo Basket
- Compatible Manufacturer Number
- Universal
- Material
- Steel
- Compatible Product Type
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 6 1/4 in
- Overall Length
- 29 in
- Overall Width
- 41 in
- Length
- 29 in
Description
Rear Cargo Basket, Product Type Rear Cargo Basket, Material Steel, Overall Length 29 in, Overall Width 41 in, Overall Height 6 1/4 in, Compatible Product Type Universal, Compatible with Grainger Part Number Universal, Compatible Manufacturer Number Universal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.