
3/8" Drive, SAE, Crowsft Wrench Set, MM, 3/8" Drive, 10 pcs., Open End
Mfr # 17295
Zoro # G7019393
product price: $29.99
/eaKey Features
Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsft Wrench Set,MM,3/8" Drive,10 pcs.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17295
Zoro #
G7019393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
10", 11", 12", 13", 14", 15", 16", 17", 18", 19"
Details
Item
Crowsft Wrench Set,MM,3/8" Drive,10 pcs.
SAE or Metric
SAE
Number of Pieces
14
Includes
Crowsft Wrench Set,MM,3/8" Drive,10 pcs.
Material
Steel
Head Style
Open End
Description
Crowsft Wrench Set,MM,3/8 In. Drive,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.