DR 46 COB JL

  • Mfr # CD50246

  • Zoro # G922803106


product price:  $2.75
/ea

Key Features

Overall Length
2-1/8 in
Height
0.25 in
Width
0.25 in
Finish - Machining
Gold Oxide
Drill Bit Size
0.0810 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CD50246
Zoro #
G922803106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8 in
Height
0.25 in
Width
0.25 in
Drill Bit Size
0.0810 in
Flute Length
1-1/8 in

Details

Item
Drill Bit
Finish - Machining
Gold Oxide
Type
Jobber Length
Drill Bit Point Angle
135°
Material - Machining
Cobalt

Description

GIT 112737 / CD50246

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.