Shop TITEBOND
See all product information
Create Account
ConstAdh, Tan, 10floz, Cartridge
- Mfr # 4221
- Zoro # G222962077
product price:Â
$
4.39
/ea
Key Features
Materials Bonded
Brick, Concrete, Drywall, Foam, Metal, Plastic, Steel, Stone, Wood
For Marine Applications
Not Specified Marine Grade
Series
Fast Set
Product Type
Construction Adhesive
Shear Strength
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4221
- Zoro #
- G222962077
- UPC #
- 037083042214
- Country of Origin
- United States
- Materials Bonded
- Brick, Concrete, Drywall, Foam, Metal, Plastic, Steel, Stone, Wood
- For Marine Applications
- Not Specified Marine Grade
- Series
- Fast Set
- Product Type
- Construction Adhesive
- Shear Strength
- 200 psi
- For Gap Fill
- Not For Gap Fill
- Color
- Tan
- Standards
- ASTM D3498, APA AFG-01, ASTM C559
- Maximum Viscosity
- 150,000 cps
- Item
- Construction Adhesive
- Tensile Strength - Maximum
- 200 psi
- Includes Applicator
- Applicator Included
- Working Time
- 20 min
- Container Type
- Cartridge
- Functional Cure
- 20 min
- Primary Application
- General Purpose Bonding & Repair
- Interior/Exterior
- Interior/Exterior
- Wire Color
- Tan
Dimensions
- Container Size
- 10 fl oz
Description
Construction Adhesive, Container Size 10 fl oz, Container Type Cartridge, Cure Method Not Applicable, Maximum Viscosity 150,000 cps, Series Fast Set, Materials Bonded Brick, Concrete, Drywall, Foam, Metal, Plastic, Steel, Stone, Wood, Standards ASTM D3498, APA AFG-01, ASTM C559, Functional Cure 20 min, Interior/Exterior Interior/Exterior, Working Time 20 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.