Shop TITEBOND
See all product information
Create Account
ConstAdh, Tan, 28floz, Cartridge
- Mfr # 4222
- Zoro # G922963923
product price:Â
$
11.89
/ea
Key Features
Series
Fast Set
Working Time
20 min
For Marine Applications
Not Specified Marine Grade
Container Type
Cartridge
Interior/Exterior
Interior/Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4222
- Zoro #
- G922963923
- UPC #
- 037083042221
- Country of Origin
- United States
- Series
- Fast Set
- Working Time
- 20 min
- For Marine Applications
- Not Specified Marine Grade
- Container Type
- Cartridge
- Interior/Exterior
- Interior/Exterior
- Tensile Strength - Maximum
- 200 psi
- Standards
- ASTM D3498, APA AFG-01, ASTM C558
- Item
- Construction Adhesive
- For Gap Fill
- Not For Gap Fill
- Product Type
- Construction Adhesive
- Includes Applicator
- Applicator Included
- Primary Application
- General Purpose Bonding & Repair
- Functional Cure
- 20 min
- Maximum Viscosity
- 150,000 cps
- Shear Strength
- 200 psi
- Materials Bonded
- Brick, Concrete, Drywall, Foam, Metal, Plastic, Steel, Stone, Wood
- Color
- Tan
- Wire Color
- Tan
Dimensions
- Container Size
- 28 fl oz
Description
Construction Adhesive, Container Size 28 fl oz, Container Type Cartridge, Cure Method Not Applicable, Maximum Viscosity 150,000 cps, Series Fast Set, Materials Bonded Brick, Concrete, Drywall, Foam, Metal, Plastic, Steel, Stone, Wood, Standards ASTM D3498, APA AFG-01, ASTM C558, Functional Cure 20 min, Interior/Exterior Interior/Exterior, Working Time 20 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.