Shop TITEBOND

Franklin Internation 61781 10.1 oz Titebond Metal Roof Sealant; Green - Pack of 12

  • Mfr # 61781

  • Zoro # G504165172


product price:  $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61781
Zoro #
G504165172
UPC #
37083617818
Country of Origin
China

Description

Formulated to outperform all other sealant technologies, including silicones, tri-polymers, and polyurethanes. This superior polymer formula provides a waterproof seal against water, wind, dust and dirt. It offers exceptional adhesion to Kynar coated metal materials, along with standard metal, aluminum, steel, galvanized bonderized surfaces, plastics and glass. The product is ideal for use on a wide variety of metal roof, trim, architectural metal siding, aluminum, galvanized steel, galvanized gutters, flashing and downspouts. It also provides unbeatable adhesion to wood, brass and other common building substrates.

Features
  • 10.1 oz Titebond Metal Roof Sealant, Green
  • Pack of 12
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Certifications and Listings: ASTM Compliant
  • Color/Finish: Green
  • Coverage (linear ft.): 31
  • Cure Time (hours): 24
  • Dry color family: Green
  • Dry to touch (min.): 60
  • Individual size (oz.): 10.1
  • Indoor/Outdoor: Outdoor
  • Interior/Exterior: Exterior
  • Paint Tool Product Type: Sealants
  • Professional Paint Supplies & Values: Pro Supplies
  • Sealant Form: Standard Tube
  • Sealant Type: Roof
  • Weight: 0.63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.