Shop TITEBOND

Hybrid Sealant

  • Mfr # 61111
  • Zoro # G124878063

product price: 
$
11.95
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Finishing Features
Paintable
Sealant Base
Elastomeric Superior Polymer
Container Type
Cartridge
Resistance Properties
Nonshrinking, Ultraviolet Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61111
Zoro #
G124878063
UPC #
037083611113
Country of Origin
United States

Dimensions

Container Size
9.5 oz
Overall Length
12 in
Overall Width
2 in
Length
12 in

Details

Item
Hybrid Sealant
Standards
ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A
Finishing Features
Paintable
Sealant Base
Elastomeric Superior Polymer
Container Type
Cartridge
Resistance Properties
Nonshrinking, Ultraviolet Resistant
Joint Compression Expansion Tolerance
+/-50%
VOC Content Weight
3 g/L
Maximum Setting Time
110 min
Minimum Performance Temperature
-75 Degrees F
Minimum Application Temperature
0 Degrees F
Application
Multipurpose
Specific Gravity
1.03
Color
Translucent
Maximum Performance Temperature
212 Degrees F
Full Cure Time
24 hr
Environment
Outdoor
Sealant Properties
Dust and Dirt Resistant, Permanently Flexible, UV-Resistant
VOC Content Weight Percentage
2 %
For Use On Surface Material
Aluminum, Concrete, Copper, Flashing, Galvanized Steel, Glass, Kynar(TM) Coated Metals, Masonry, Plastic, PVC, Sheet Metal, Siding, Stucco, Vinyl, Wall Panels, Wood
Series
Weathermaster
Cure Type
Moisture
Working Time
15 min
Maximum Application Temperature
350 Degrees F

Description

Hybrid Sealant, Color Translucent, Application Multipurpose, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Nonshrinking, Ultraviolet Resistant, Sealant Properties Dust and Dirt Resistant, Permanently Flexible, UV-Resistant, Standards ASTM C920 Type S Grade NS Class 50 Use T, NT, M, A and G, CAN/CGSB-19.13-M87 Classification MCG-2-40-A-N, Federal Specification TT-S-00230C Type II Class A, Full Cure Time 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.